Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Advanced Lab Fridge 650ltr
By Labcold
Order Code:
ZT2990784S
£6,599.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
6599.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/advanced-lab-fridge-650ltr/p/ZT2990784S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LABCOLD Advanced Lab Fridge 650ltr RAFR21043
Specifications
Specifications for Advanced Lab Fridge 650ltr
Pack Size
Each
Product Code
RAFR21043
Capacity
650L
Temperature Range
+2 to +10°C
Type
Upright
Product Type
Upright Refrigerators
Dimensions (W x D x H)
710 x 800 x 1985mm
Weight
130kg