Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Atex Sparkfree Fridge Freezer 361l
By Liebherr
Order Code:
ZT2965809S
£3,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
3999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/atex-sparkfree-fridge-freezer-361l/p/ZT2965809S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LIEBHERR ATEX Sparkfree Fridge Freezer 361l LCEXV4010
Tags:
#ReducedPrice
Specifications
Specifications for Atex Sparkfree Fridge Freezer 361l
Pack Size
Each
Product Code
LCEXV4010
Capacity
Fridge 240/Freezer 105L
Temperature Range
+3 to +16/-9 to -30°C
Type
Upright
Product Type
Fridge Freezers
Dimensions (W x D x H)
601 x 618 x 2003mm
Weight
85kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome