Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Basic Freezer 543L Lockable
By Labcold
Order Code:
ZT2992076S
£3,199.99
Inc VAT (20%)
£3,299.99
3% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
3199.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/basic-freezer-543l-lockable/p/ZT2992076S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LABCOLD Basic Freezer 543L lockable RLVF2025
Specifications
Technical Information
Specifications for Basic Freezer 543L Lockable
Product Code
RLVF2025
Pack Size
Each
Temperature Range
-18 to -24°C
Capacity
543L
Type
Upright
Product Type
Freezers
Dimensions (W x D x H)
750 x 755 x 1960mm
Weight
100kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome