Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Basic Refrigerator 543L Autodefrost Lockable
By Labcold
Order Code:
ZT2991618S
£3,399.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
3399.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/basic-refrigerator-543l-autodefrost-lockable/p/ZT2991618S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LABCOLD Basic Refrigerator 543L autodefrost lockable RLFR2004
Specifications
Technical Information
Specifications for Basic Refrigerator 543L Autodefrost Lockable
Product Code
RLFR2004
Pack Size
Each
Capacity
543L
Type
Upright
Temperature Range
+2 to +10°C
Product Type
Upright Refrigerators
Dimensions (W x D x H)
750 x 755 x 1960mm
Weight
100kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome