Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Bio Plus 1270L Freezer With Inner Doors
By Gram
Order Code:
ZT2928757S
£11,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
11999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/bio-plus-1270l-freezer-with-inner-doors/p/ZT2928757S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
GRAM Bio Plus 1270L Freezer With inner doors FRE2466ID
Specifications
Specifications for Bio Plus 1270L Freezer With Inner Doors
Product Code
FRE2466ID
Pack Size
Each
Temperature Range
-5 to -25°C
Capacity
864L
Type
Upright
Product Type
Freezers
Weight
271kg
Dimensions (W x D x H)
1390 x 876 x 1875mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome