Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Cardboard Freezer Box White PK10 - Pack of 10
Order Code:
ZT2917835S
£64.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£64.99
0%
5 +
£61.74
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
64.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/cardboard-freezer-box-white-pk10-pack-of-10/p/ZT2917835S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
Cardboard Freezer Box White PK10 DD039542P
Tags:
#BulkDiscount
Specifications
Specifications for Cardboard Freezer Box White PK10 - Pack of 10
Product Code
DD039542P
Pack Size
10
Colour
White
Product Type
Cryoboxes
Dimensions (W x D x H)
133 x 133 x 50mm
Size
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome