Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Chest Freezer 130L - ULTF130
By Labcold
Order Code:
ZT3056192S
£9,399.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
9399.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/chest-freezer-130l-ultf130/p/ZT3056192S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LABCOLD Chest Freezer 130L ULTF130
Specifications
Technical Information
Specifications for Chest Freezer 130L - ULTF130
Pack Size
Each
Product Code
ULTF130
Temperature Range
-65 to -85°C
Type
Chest
Capacity
130L
Product Type
ULT Freezers
Weight
56kg
Dimensions (W x D x H)
720 X 735 X 920mm