Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Chest Freezer -20C 350L 86x72.5x128.5cm
By Biocold
Order Code:
ZT2904047S
£1,099.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1099.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/chest-freezer-20c-350l-86x72-5x128-5cm/p/ZT2904047S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
BIOCOLD Chest Freezer -20C 350L 86x72.5x128.5cm BIO400FZBCL
Specifications
Specifications for Chest Freezer -20C 350L 86x72.5x128.5cm
Product Code
BIO400FZBCL
Pack Size
Each
Capacity
350L
Temperature Range
-18 to -22°C
Type
Chest
Product Type
Freezers
Dimensions (W x D x H)
1285 x 725 x 860mm
Weight
53kg