Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Chest Freezer - 40c - RLHE1345
By Labcold
Order Code:
ZT2991759S
£4,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
4999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/chest-freezer-40c-rlhe1345/p/ZT2991759S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LABCOLD CHEST Freezer -40c RLHE1345
Specifications
Technical Information
Specifications for Chest Freezer - 40c - RLHE1345
Product Code
RLHE1345
Pack Size
Each
Capacity
375L
Temperature Range
-20 to -45°C
Product Type
ULT Freezers
Weight
68kg
Dimensions (W x D x H)
1500 x 730 x 860mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome