Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
CMLFF260 Fridge-Freezer
By COOLMED
Order Code:
ZT2994242S
£2,399.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
2399.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/cmlff260-fridge-freezer/p/ZT2994242S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
COOLMED CMLFF260 Fridge-Freezer REF1256
Specifications
Specifications for CMLFF260 Fridge-Freezer
Product Code
REF1256
Pack Size
Each
Capacity
Fridge 145/Freezer 115L
Temperature Range
+2 to +10/-16 to -24°C
Type
Upright
Product Type
Fridge Freezers
Weight
80kg
Dimensions (W x D x H)
595 x 595 x 1645mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome