Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Cryocube F101h FRE6025
By New Brunswick
Order Code:
ZT2923823S
1
Request Price
View all Laboratory Refrigerators & Freezers
Description
NEW BRUNSWICK Cryocube F101h FRE6025
Specifications
Specifications for Cryocube F101h FRE6025
Product Code
FRE6025
Pack Size
Each
Type
Upright
Temperature Range
-50 to -86°C
Capacity
101L
Product Type
ULT Freezers
Dimensions (W x D x H)
900 x 566 x 830mm
Weight
123kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome