Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
CryoCube F440h - FRE1138
By Eppendorf
Order Code:
ZT2927682S
£12,299.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
12299.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/cryocube-f440h-fre1138/p/ZT2927682S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
EPPENDORF CryoCube F440h FRE1138
Specifications
Technical Information
Specifications for CryoCube F440h - FRE1138
Product Code
FRE1138
Pack Size
Each
Type
Upright, high efficiency
Capacity
440L
Temperature Range
-50 to -86°C
Product Type
ULT Freezers
Weight
267kg
Dimensions (W x D x H)
955 x 898 x 1950mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome