Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
CryoCube F440n CR LN2 - FRE1136
By Eppendorf
Order Code:
ZT2927698S
£13,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
13999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/cryocube-f440n-cr-ln2-fre1136/p/ZT2927698S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
EPPENDORF CryoCube F440n CR LN2 FRE1136
Specifications
Specifications for CryoCube F440n CR LN2 - FRE1136
Product Code
FRE1136
Pack Size
Each
Type
Upright
Capacity
440L
Temperature Range
-50 to -86°C
Product Type
ULT Freezers
Weight
267kg
Dimensions (W x D x H)
955 x 898 x 1985mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome