Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
CryoCube F570n ULT -80C Freezer 570L
By Eppendorf
Order Code:
ZT2924065S
£11,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
11999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/cryocube-f570n-ult-80c-freezer-570l/p/ZT2924065S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
EPPENDORF CryoCube F570n ULT -80C Freezer 570L FRE6200
Specifications
Technical Information
Specifications for CryoCube F570n ULT -80C Freezer 570L
Pack Size
Each
Product Code
FRE6200
Type
Upright
Temperature Range
-50 to -86°C
Capacity
570L
Product Type
ULT Freezers
Weight
281kg
Dimensions (W x D x H)
1103 x 898 x 1950mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome