Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
CryoCube FC660h Freezer
By New Brunswick
Order Code:
ZT2923945S
1
Request Price
View all Laboratory Refrigerators & Freezers
Description
NEW BRUNSWICK CryoCube FC660h Freezer FRE6060
Specifications
Technical Information
Specifications for CryoCube FC660h Freezer
Product Code
FRE6060
Pack Size
Each
Type
Chest, high efficiency
Temperature Range
-50 to -86°C
Capacity
660L
Product Type
ULT Freezers
Weight
304kg
Dimensions (W x D x H)
2070 x 845 x 1090mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome