Cubic Water-repellent Cardboard Freezer Box - Dimensions 148 x 148 x 128 mm - 4 x 4 Compartments - White

Order Code: ZT2919678S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

Cubic water-repellent cardboard freezer box - dimensions 148 x 148 x 128 mm - 4 x 4 compartments - white DD142347

Specifications for Cubic Water-repellent Cardboard Freezer Box - Dimensions 148 x 148 x 128 mm - 4 x 4 Compartments - White
  • Product Code
    DD142347
  • Pack Size
    Each
  • Colour
    White
  • Material
    Laminated cardboard
  • Type
    Boxes, divided
  • Product Type
    Cryoboxes
  • Array
    4 x 4
  • Dimensions (W x D x H)
    148 x 148 x 128mm
  • For Tubes
    50ml
  • Size
    Each
  • Tube Capacity
    16

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome