Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Dual Cool ULT Freezer 578L
By Haier
Order Code:
ZT3039622S
£25,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
25999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/dual-cool-ult-freezer-578l/p/ZT3039622S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
HAIER Dual Cool ULT Freezer 578L SLS1094
Specifications
Specifications for Dual Cool ULT Freezer 578L
Pack Size
Each
Product Code
SLS1094
Capacity
578L
Type
Upright
Temperature Range
-40 to -86°C
Product Type
ULT Freezers
Dimensions (W x D x H)
895 x 998 x 1980mm
Weight
325kg