DW-25L92-SF Underbench Freezer

Order Code: ZT1260899S

£1,999.99 Inc VAT (20%)


Description

Haier DW-25L92-SF Underbench Sparkfree Freezer ATEX Certified with 3 Drawers. -10 to -25C - 92L EACH

Specifications for DW-25L92-SF Underbench Freezer
  • Pack Size
    Each
  • Product Code
    FRE3450
  • Type
    Underbench
  • Capacity
    92L
  • Temperature Range
    -10 to -26°C
  • Product Type
    Freezers
  • Dimensions (W x D x H)
    640 x 610 x 810mm
  • Weight
    51kg