Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
DW-30L278-SF Upright Freezer
By Haier
Order Code:
ZT2928788S
£5,599.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
5599.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/dw-30l278-sf-upright-freezer/p/ZT2928788S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
HAIER DW-30L278-SF Upright Freezer FRE3452
Specifications
Technical Information
Specifications for DW-30L278-SF Upright Freezer
Product Code
FRE3452
Pack Size
Each
Temperature Range
-10 to -30°C
Type
Underbench
Capacity
278L
Product Type
Freezers
Weight
135kg
Dimensions (W x D x H)
745 x 675 x 1810mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome