Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Freezer Box 100 PL White 10/PK - Pack of 10
By Heathrow
Order Code:
ZT2915424S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/freezer-box-100-pl-white-10-pk-pack-of-10/p/ZT2915424S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
HEATHROW FREEZER BOX 100 PL WHITE 10/PK CRY1240
Specifications
Specifications for Freezer Box 100 PL White 10/PK - Pack of 10
Pack Size
10
Product Code
CRY1240
Colour
Natural
Material
Polypropylene
Type
Boxes, divided
Product Type
Cryoboxes
For Tubes
7ml
Size
10
Minimum Temperature
80°C
Dimensions (W x D x H)
188 x 198 x 41mm
Tube Capacity
100
Array
10 x 10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome