Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Freezer Box - Dimensions 148 x 148 x 128 mm - Uncompartmented - White
Order Code:
ZT2919658S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/freezer-box-dimensions-148-x-148-x-128-mm-uncompartmented-white/p/ZT2919658S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
Freezer box - dimensions 148 x 148 x 128 mm - uncompartmented - white DD142346
Tags:
#BulkDiscount
Specifications
Specifications for Freezer Box - Dimensions 148 x 148 x 128 mm - Uncompartmented - White
Product Code
DD142346
Pack Size
Each
Colour
White
Material
Laminated cardboard
Type
Boxes, undivided
Product Type
Cryoboxes
Size
Each
Dimensions (W x D x H)
148 x 148 x 128mm
Array
Undivided
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome