Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Freezer Storage Box Purple 81-place - Pack of 5
By Bel-Art
Order Code:
ZT3070168S
£133.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
133.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/freezer-storage-box-purple-81-place-pack-of-5/p/ZT3070168S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
BEL-ART Freezer storage box purple 81-place Z756660-5EA
Specifications
Specifications for Freezer Storage Box Purple 81-place - Pack of 5
Pack Size
5
Product Code
Z756660-5EA
Colour
Purple
Material
Natural Polypropylene
Polypropylene
Type
Boxes, divided
Product Type
Cryoboxes
Size
5
For Tubes
0.5 - 2ml
Dimensions (W x D x H)
140 x 140 x 48mm
Tube Capacity
81
Minimum Temperature
80°C
Array
9 x 9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome