Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Freezer Upright 1427L Double Door -35c
By Liebherr
Order Code:
ZT2930147S
£9,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
9999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/freezer-upright-1427l-double-door-35c/p/ZT2930147S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LIEBHERR Freezer Upright 1427L Double door -35c GGPV1470
Specifications
Specifications for Freezer Upright 1427L Double Door -35c
Pack Size
Each
Product Code
GGPV1470
Temperature Range
-10 to -26°C
Capacity
1361L
Type
Upright
Product Type
Freezers
Weight
196kg
Dimensions (W x D x H)
1430 x 830 x 2120mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome