Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Freezer Upright Innova U535 -86c
By Eppendorf
Order Code:
ZT2923731S
£12,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
12999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/freezer-upright-innova-u535-86c/p/ZT2923731S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
EPPENDORF Freezer Upright Innova U535 -86c FRE6002
Specifications
Technical Information
Specifications for Freezer Upright Innova U535 -86c
Product Code
FRE6002
Pack Size
Each
Type
Upright
Capacity
535L
Temperature Range
-50 to -86°C
Product Type
ULT Freezers
Weight
250kg
Dimensions (W x D x H)
800 x 867 x 1950mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome