Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Fridge Double Glazed Door 372L
By Biocold
Order Code:
ZT2903830S
£1,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/fridge-double-glazed-door-372l/p/ZT2903830S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
BIOCOLD Fridge double glazed door 372L BIO370FRSGD
Specifications
Specifications for Fridge Double Glazed Door 372L
Pack Size
Each
Product Code
BIO370FRSGD
Product Type
Upright Refrigerators
Type
Upright
Temperature Range
+1 to +12°C
Capacity
372L
Weight
105kg
Dimensions (W x D x H)
595 x 640 x 1825mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome