Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Haier Biomedical Freezer Under bench -10C to -40C 92L EACH
By Haier
Order Code:
ZT1273555S
£2,299.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
2299.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/haier-biomedical-freezer-under-bench-10c-to-40c-92l-each/p/ZT1273555S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
Haier 92L Under bench freezer temperature range -10C to -40C
Specifications
Technical Information
Specifications for Haier Biomedical Freezer Under bench -10C to -40C 92L EACH
Product Code
SLS1122
Pack Size
Each
Type
Underbench
Temperature Range
-10 to -40°C
Capacity
93L
Product Type
Freezers
Dimensions (W x D x H)
640 x 610 x 860mm
Weight
51kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome