Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Haier Biomedical Freezer Upright -10C to -40C 262L EACH
By Haier
Order Code:
ZT1273745S
£3,599.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
3599.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/haier-biomedical-freezer-upright-10c-to-40c-262l-each/p/ZT1273745S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
Haier 262L Upright freezer temperature range -10C to -40C
Specifications
Technical Information
Specifications for Haier Biomedical Freezer Upright -10C to -40C 262L EACH
Pack Size
Each
Product Code
SLS1124
Type
Upright
Temperature Range
-10 to -40°C
Capacity
262L
Product Type
Freezers
Weight
93kg
Dimensions (W x D x H)
700 x 705 x 1665mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome