HLR-118SF Underbench Fridge

Order Code: ZT1273015S

£2,399.99 Inc VAT (20%)


Description

Haier HLR-118SF Underbench Sparkfree Refrigerator ATEX Certified with 2 Shelves. +3 to 16C - 118L EACH

Specifications for HLR-118SF Underbench Fridge
  • Pack Size
    Each
  • Product Code
    REF3450
  • Type
    Underbench
  • Temperature Range
    +3 to +16°C
  • Capacity
    118L
  • Product Type
    Under Bench Refrigerators
  • Weight
    49kg
  • Dimensions (W x D x H)
    597 x 635 x 835mm