Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
HLR-310F Upright Fridge
By Haier
Order Code:
ZT2937741S
£2,799.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
2799.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/hlr-310f-upright-fridge/p/ZT2937741S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
HAIER HLR-310F Upright Fridge HLR-310F
Specifications
Specifications for HLR-310F Upright Fridge
Product Code
HLR-310F
Pack Size
Each
Product Type
Upright Refrigerators
Type
Upright
Temperature Range
3 to 16°C
+3 to +16°C
Capacity
310L
Dimensions (W x D x H)
605 x 598 x 1840mm
Weight
72kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome