HLR-310SF Upright Fridge

Order Code: ZT1272954S

£3,599.99 Inc VAT (20%)


Description

Haier HLR-310SF Upright Sparkfree Refrigerator ATEX Certified with 4 Shelves. +3 to 16C - 310L EACH

Specifications for HLR-310SF Upright Fridge
  • Product Code
    REF3452
  • Pack Size
    Each
  • Type
    Upright
  • Temperature Range
    +3 to +16°C
  • Capacity
    310L
  • Product Type
    Upright Refrigerators
  • Weight
    83kg
  • Dimensions (W x D x H)
    605 x 598 x 1840mm