Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Labcold IntelliCold Pharmacy Refrigerator Bench top +2 to +8C 36L EACH
By Labcold
Order Code:
ZT1275772S
£1,029.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
1029.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/labcold-intellicold-pharmacy-refrigerator-bench-top-%2B2-to-%2B8c-36l-each/p/ZT1275772S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
Labcold Pharmacy Refrigerator Bench top +2 to +8C 36L
Specifications
Technical Information
Specifications for Labcold IntelliCold Pharmacy Refrigerator Bench top +2 to +8C 36L EACH
Product Code
RLDF0119
Pack Size
Each
Type
Benchtop
Capacity
36L
Temperature Range
+2 to +8°C
Product Type
Pharmacy Refrigerators
Weight
30kg
Dimensions (W x D x H)
450 x 510 x 538mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome