Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Labcold Refrigerator Upright Sparkfree +0C to +10C 439L EACH
By Labcold
Order Code:
ZT1276040S
£2,599.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
2599.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/labcold-refrigerator-upright-sparkfree-%2B0c-to-%2B10c-439l-each/p/ZT1276040S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
Labcold Refrigerator 439ltr
Specifications
Technical Information
Specifications for Labcold Refrigerator Upright Sparkfree +0C to +10C 439L EACH
Pack Size
Each
Product Code
RLPR1517
Type
Upright
Capacity
439L
Temperature Range
0 to +10°C
Product Type
Upright Refrigerators
Weight
93kg
Dimensions (W x D x H)
600 x 700 x 1875mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome