Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Labcold Sparkfree Freezer 66L Benchtop EACH
By Labcold
Order Code:
ZT1275944S
£1,099.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
1099.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/labcold-sparkfree-freezer-66l-benchtop-each/p/ZT1275944S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
Sparkfree Freezer 66L Benchtop
Specifications
Technical Information
Specifications for Labcold Sparkfree Freezer 66L Benchtop EACH
Pack Size
Each
Product Code
RLVF0217
Type
Benchtop
Temperature Range
-18 to -25°C
Capacity
66L
Product Type
Freezers
Weight
34kg
Operating Temperature
18 to -25°C
Dimensions (W x D x H)
450 x 510 x 740mm