Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Labcold Sparkfree Fridge 66L Lockable EACH
By Labcold
Order Code:
ZT1276014S
£929.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
929.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/labcold-sparkfree-fridge-66l-lockable-each/p/ZT1276014S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
Sparkfree Fridge 66L Lockable
Specifications
Technical Information
Specifications for Labcold Sparkfree Fridge 66L Lockable EACH
Product Code
RLPR0217
Pack Size
Each
Type
Benchtop
Temperature Range
0 to +10°C
Capacity
66L
Product Type
Under Bench Refrigerators
Operating Temperature
0 to 10°C
Weight
34kg
Dimensions (W x D x H)
450 x 510 x 740mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome