Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Liebherr FKUv1610 Premium Refrigerator Under bench +1 to +15C 141L EACH
By Liebherr
Order Code:
ZT1272661S
£1,399.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
1399.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/liebherr-fkuv1610-premium-refrigerator-under-bench-%2B1-to-%2B15c-141l-each/p/ZT1272661S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
FKUv Underbench Fridge
Specifications
Technical Information
Specifications for Liebherr FKUv1610 Premium Refrigerator Under bench +1 to +15C 141L EACH
Pack Size
Each
Product Code
REF1728
Capacity
141L
Product Type
Under Bench Refrigerators
Type
Underbench
Temperature Range
+1 to +15°C
Dimensions (W x D x H)
600 x 615 x 830mm
Weight
38kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome