Liebherr Lab Underbench Fridge

Order Code: ZT1272398S

£1,799.99 Inc VAT (20%)


Description

Liebherr MediLine LKUv 1610 Underbench Laboratory Fridge with Electrical Controls - 142L EACH

Specifications for Liebherr Lab Underbench Fridge
  • Product Code
    REF1014
  • Pack Size
    Each
  • Type
    Underbench
  • Capacity
    142L
  • Temperature Range
    +3 to +16°C
  • Product Type
    Under Bench Refrigerators
  • Colour
    White
  • Weight
    37kg
  • Dimensions (W x D x H)
    601 x 618 x 820mm
  • Frequency
    50Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome