Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Low Energy Underbench ULT -80oC 100L
By Haier
Order Code:
ZT3039902S
£13,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
13999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/low-energy-underbench-ult-80oc-100l/p/ZT3039902S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
HAIER Low Energy Underbench ULT -80oC 100L SLS1198
Specifications
Technical Information
Specifications for Low Energy Underbench ULT -80oC 100L
Pack Size
Each
Product Code
SLS1198
Temperature Range
-40 to -86°C
Type
Underbench
Capacity
100L
Product Type
ULT Freezers
Dimensions (W x D x H)
770 x 660 x 810mm
Weight
108kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome