Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
LSFSF110 98L Basic Underbench Lab Freezer
By LEC
Order Code:
ZT2928222S
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/lsfsf110-98l-basic-underbench-lab-freezer/p/ZT2928222S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LEC LSFSF110 98L Basic Underbench Lab Freezer FRE1680
Specifications
Specifications for LSFSF110 98L Basic Underbench Lab Freezer
Product Code
FRE1680
Pack Size
Each
Capacity
98L
Type
Upright
Product Type
Freezers
Dimensions (W x D x H)
595 x 660 x 850mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome