Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
LSFSF39DC Countertop Freezer
By LEC
Order Code:
ZT2995018S
£1,199.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1199.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/lsfsf39dc-countertop-freezer/p/ZT2995018S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LEC LSFSF39DC countertop Freezer REF4059
Specifications
Technical Information
Specifications for LSFSF39DC Countertop Freezer
Pack Size
Each
Product Code
REF4059
Temperature Range
-18 to -25°C
Type
Benchtop
Capacity
39L
Product Type
Freezers
Dimensions (W x D x H)
475 x 445 x 565mm
Weight
18kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome