Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
LSFSR110 158L Basic Lab Fridge
By LEC
Order Code:
ZT2994220S
£759.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
759.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/lsfsr110-158l-basic-lab-fridge/p/ZT2994220S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LEC LSFSR110 158L Basic Lab Fridge REF1260
Specifications
Specifications for LSFSR110 158L Basic Lab Fridge
Product Code
REF1260
Pack Size
Each
Temperature Range
+2 to +10°C
Capacity
158L
Type
Underbench
Product Type
Under Bench Refrigerators
Weight
33kg
Dimensions (W x D x H)
595 x 660 x 850mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome