Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
LSFSR47DC-UK Refrigerator - 47L
By LEC
Order Code:
ZT2994939S
£1,199.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1199.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/lsfsr47dc-uk-refrigerator-47l/p/ZT2994939S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LEC LSFSR47DC-UK Refrigerator - 47L REF4075
Specifications
Specifications for LSFSR47DC-UK Refrigerator - 47L
Product Code
REF4075
Pack Size
Each
Temperature Range
+2 to +10°C
Capacity
47L
Type
Underbench
Product Type
Under Bench Refrigerators
Dimensions (W x D x H)
475 x 445 x 565mm
Weight
17.5kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome