Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
MediLine Fridge Freezer 254L 107L
By Liebherr
Order Code:
ZT2993662S
£3,299.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
3299.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/mediline-fridge-freezer-254l-107l/p/ZT2993662S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LIEBHERR MediLine Fridge Freezer 254L 107L REF1016
Specifications
Specifications for MediLine Fridge Freezer 254L 107L
Pack Size
Each
Product Code
REF1016
Colour
White
Type
Upright
Temperature Range
+3 to +16/-9 to -30°C
Capacity
Fridge 240/Freezer 105L
Product Type
Fridge Freezers
Frequency
50Hz
Dimensions (W x D x H)
601 x 618 x 2003mm
Weight
85kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome