Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Minus 86C Ultra Low Temperature Freezer
By COOLMED
Order Code:
ZT2927890S
£7,099.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
7099.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/minus-86c-ultra-low-temperature-freezer/p/ZT2927890S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
COOLMED Minus 86C Ultra Low Temperature Freezer FRE1162
Specifications
Technical Information
Specifications for Minus 86C Ultra Low Temperature Freezer
Product Code
FRE1162
Pack Size
Each
Type
Upright
Temperature Range
-40 to -86°C
Capacity
80L
Product Type
ULT Freezers
Dimensions (W x D x H)
650 x 1260 x 1260mm
Weight
90kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome