Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Nordic Lab Compact Freezer ULT U100
By NORDIC LABS
Order Code:
ZT2929032S
£9,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
9999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/nordic-lab-compact-freezer-ult-u100/p/ZT2929032S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
NORDIC LABS Nordic Lab Compact Freezer ULT U100 FRE3800
Specifications
Technical Information
Specifications for Nordic Lab Compact Freezer ULT U100
Pack Size
Each
Product Code
FRE3800
Capacity
93L
Type
Underbench
Temperature Range
-60 to -86°C
Product Type
ULT Freezers
Weight
65kg
Dimensions (W x D x H)
595 x 585 x 825mm