Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
PESR107UK Countertop Fridge
By LEC
Order Code:
ZT1272931S
£2,999.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 11th Feb
In Stock
GBP
2999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/pesr107uk-countertop-fridge/p/ZT1272931S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
Lec PESR107UK Pharmacy Countertop Essential Solid Door Refrigerator +2C to +8C - 107L EACH
Specifications
Technical Information
Specifications for PESR107UK Countertop Fridge
Pack Size
Each
Product Code
REF3900
Capacity
107L
Type
Underbench
Temperature Range
+2 to +8°C
Product Type
Pharmacy Refrigerators
Dimensions (W x D x H)
495 x 620 x 830mm
Weight
32kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome