Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Pharmacy Fridge PE1607C
By LEC
Order Code:
ZT2995013S
£8,199.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
8199.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/pharmacy-fridge-pe1607c/p/ZT2995013S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LEC Pharmacy Fridge PE1607C REF4014
Specifications
Specifications for Pharmacy Fridge PE1607C
Pack Size
Each
Product Code
REF4014
Temperature Range
+2 to +8°C
Capacity
444L
Type
Upright
Product Type
Pharmacy Refrigerators
Weight
106kg
Dimensions (W x D x H)
685 x 910 x 1688mm