Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Pharmacy Refrgerator 340L DigiLock
By Labcold
Order Code:
ZT2991491S
£2,699.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
2699.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/pharmacy-refrgerator-340l-digilock/p/ZT2991491S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LABCOLD Pharmacy Refrgerator 340L DigiLock RLDF1019DIGLOCK
Specifications
Technical Information
Specifications for Pharmacy Refrgerator 340L DigiLock
Pack Size
Each
Product Code
RLDF1019DIGLOCK
Temperature Range
+2 to +8°C
Type
Upright
Capacity
340L
Product Type
Pharmacy Refrigerators
Dimensions (W x D x H)
600 x 700 x 1510mm
Weight
79kg