Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Pharmacy Refrigerator 440L DigiLock
By Labcold
Order Code:
ZT2991501S
£4,099.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
4099.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/pharmacy-refrigerator-440l-digilock/p/ZT2991501S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LABCOLD Pharmacy Refrigerator 440L DigiLock RLDF1519DIGLOCK
Specifications
Technical Information
Specifications for Pharmacy Refrigerator 440L DigiLock
Product Code
RLDF1519DIGLOCK
Pack Size
Each
Temperature Range
+2 to +8°C
Capacity
440L
Type
Upright
Product Type
Pharmacy Refrigerators
Weight
93kg
Dimensions (W x D x H)
600 x 700 x 1875mm