Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
PSR1200UK Refrigerator 1200L
By LEC
Order Code:
ZT2995014S
£15,299.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
15299.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/psr1200uk-refrigerator-1200l/p/ZT2995014S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LEC PSR1200UK Refrigerator 1200L REF4036
Specifications
Specifications for PSR1200UK Refrigerator 1200L
Pack Size
Each
Product Code
REF4036
Temperature Range
+2 to +8°C
Capacity
1200L
Type
Upright
Product Type
Pharmacy Refrigerators
Weight
210kg
Dimensions (W x D x H)
1300 x 840 x 1995mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome