Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Refrigerator Model LKPV1420 Mediline
By Liebherr
Order Code:
ZT2966820S
£12,399.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
12399.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/refrigerator-model-lkpv1420-mediline/p/ZT2966820S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LIEBHERR Refrigerator Model LKPV1420 Mediline LKPV1420
Specifications
Specifications for Refrigerator Model LKPV1420 Mediline
Pack Size
Each
Product Code
LKPV1420
Capacity
1366L
Type
Upright
Temperature Range
-2 to +16°C
Product Type
Upright Refrigerators
Weight
206kg
Dimensions (W x D x H)
1430 x 830 x 2160mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome